This product requires certification to purchase.

2 in. IPS Insert Set

You last purchased this on
 
McElroy

2 in. IPS Insert Set

  • Fast #
  • Part #M809215
  • Item #4122358
  • Manufacturer Part #809215
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

2 in. IPS Insert Set

  • Fast #
  • Part #M809215
  • Item #4122358
  • Manufacturer Part #809215
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe outer diameter 2.38 In
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rolling Fusion Machine, Pit Bull® Fusion Machine, Pit Bull® 26 Fusion Machine, Dynamc® Fusion Machine, Tracstar® 28 Fusion Machine, Tracstar® 250 Fusion Machine
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.