This product requires certification to purchase.

39/50 - 2-12/25 in. Polypropylene Socket Fusion Kit

You last purchased this on
 
McElroy

39/50 - 2-12/25 in. Polypropylene Socket Fusion Kit

  • Fast #
  • Part #MASW30001
  • Item #7315907
  • Manufacturer Part #ASW30001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

39/50 - 2-12/25 in. Polypropylene Socket Fusion Kit

  • Fast #
  • Part #MASW30001
  • Item #7315907
  • Manufacturer Part #ASW30001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
39/50 in - 2-12/25 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Polypropylene Socket Fusion Kit
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Volts:
120V