This product requires certification to purchase.

6 in. Butt Fusion Insert

You last purchased this on
 
McElroy

6 in. Butt Fusion Insert

  • Fast #
  • Part #M801525
  • Item #1785728
  • Manufacturer Part #801525
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

6 in. Butt Fusion Insert

  • Fast #
  • Part #M801525
  • Item #1785728
  • Manufacturer Part #801525
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe outer diameter 6.9 In
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rolling Fusion Machine, Pit Bull® Fusion Machine, Dynamc® Fusion Machine, Tracstar® 28 Fusion Machine, Tracstar® 250 Fusion Machine
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.