8 in. IPS Fusion Insert Set
8 in. IPS Fusion Insert Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pipe outer diameter 8.63 In
Documents
Specifications
- Brand Model Compatibility:
- Rolling Fusion Machine, Pit Bull® Fusion Machine, Dynamc® Fusion Machine, Megamc® 824 Fusion Machine, Tracstar® 412 Fusion Machine, Tracstar® 500 Fusion Machine, Tracstar® 618 Fusion Machine, Tracstar® 630 Fusion Machine
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fits Pipe Size:
- 8 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.