This product requires certification to purchase.

Eye Bolt for TracStar® 412

You last purchased this on
 
McElroy

Eye Bolt for TracStar® 412

  • Fast #
  • Part #M1217101
  • Item #1785701
  • Manufacturer Part #1217101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

Eye Bolt for TracStar® 412

  • Fast #
  • Part #M1217101
  • Item #1785701
  • Manufacturer Part #1217101
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on TracStar® 412 auto self retracting heater carriage assembly
  • Requires Certification

Specifications

Brand Model Compatibility:
TracStar® 412
Height:
1 in
Length:
7-1/2 in
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Tool Type:
Eye Bolt
Weight:
0.73 lb
Width:
1-3/4 in