This product requires certification to purchase.

1-4 in. 120 V Dips Fusion Machine

You last purchased this on
 
McElroy

Pitbull® 1-4 in. 120 V Dips Fusion Machine

  • Fast #
  • Part #MA430101
  • Item #1666084
  • Manufacturer Part #A430101
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

Pitbull® 1-4 in. 120 V Dips Fusion Machine

  • Fast #
  • Part #MA430101
  • Item #1666084
  • Manufacturer Part #A430101
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reversible jaws, clamp knobs, levers and facer allow operator to fuse from either side of the machine
  • Thrust-bearing equipped clamp knobs to minimize torque required to clamp and round the pipe
  • Lightweight and durable
  • Semi-automatic locking cam
  • Requires Certification

Specifications

Collection:
Pitbull®
Fits Pipe Size:
1 in - 4 in
Fitting Size 1:
1 in
Fitting Size 2:
4 in
Fitting Sizes:
1 in x 4 in
Height:
31-4/5 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
HDPE
Phase:
Single Phase
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Volts:
120V
Watts:
2.5 kW
Weight:
35 lb
Width:
16-1/2 in