This product requires certification to purchase.

2-6 in. Dips Fusion Machine

You last purchased this on
 
McElroy

Pitbull® 2-6 in. Dips Fusion Machine

  • Fast #
  • Part #MA708502
  • Item #4122360
  • Manufacturer Part #A708502
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McElroy

Pitbull® 2-6 in. Dips Fusion Machine

  • Fast #
  • Part #MA708502
  • Item #4122360
  • Manufacturer Part #A708502
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fuses pipe sizes from 2” IPS to 6” DIPS
  • Semi-automatic locking cam system maintains force during cooling
  • Patented centerline guidance system for equal distribution of force around the joint
  • Serrated jaws and inserts keep pipe from slipping during fusion
  • Reversible jaws, clamp knobs, levers, and facer allow operator to fuse from either side of the machine
  • Requires Certification

Documents


Specifications

Collection:
Pitbull®
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
Fits Pipe Size:
2 in - 6 in
Fitting Size 1:
2 in
Fitting Size 2:
6 in
Fitting Sizes:
2 in x 6 in
Height:
30-2/5 in
Length:
15-2/5 in
Material:
Plastic
Material Type:
HDPE
Phase:
Single Phase
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65warnings.ca.gov/diesel.
Volts:
120V
Watts:
2.5 kW
Weight:
50 lb
Width:
19-7/10 in