This product requires certification to purchase.

1/2 in. IPS Loose Key Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

1/2 in. IPS Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST06LKSB
  • Item #4083807
  • Manufacturer Part #LFHST06LKSB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 in. IPS Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST06LKSB
  • Item #4083807
  • Manufacturer Part #LFHST06LKSB
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Handle Type:
Loose Key
Height:
1 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3-1/16 in
Material:
Brass
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve