This product requires certification to purchase.

1/2 x 3/8 in. IPS x OD Tube Cross Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. IPS x OD Tube Cross Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFH2165X
  • Item #4499065
  • Manufacturer Part #LFH2165X
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. IPS x OD Tube Cross Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFH2165X
  • Item #4499065
  • Manufacturer Part #LFH2165X
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Copper, Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve