This product requires certification to purchase.

1/2 x 3/8 in. OD Compression Wheel Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. OD Compression Wheel Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFST17
  • Item #4499532
  • Manufacturer Part #LFST17
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. OD Compression Wheel Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFST17
  • Item #4499532
  • Manufacturer Part #LFST17
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full turn stem
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Type:
Wheel
Height:
2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
1-5/8 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Loose Key Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.32 lb
Width:
6 in