This product requires certification to purchase.

1/2 x 3/8 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST07LK
  • Item #4319094
  • Manufacturer Part #LFHST07LK
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFHST07LK
  • Item #4319094
  • Manufacturer Part #LFHST07LK
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Compression
Height:
2-31/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-7/16 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Loose Key Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.50 lb
Width:
6 in