This product requires certification to purchase.

1/2 x 3 in. Brass Nipple

You last purchased this on
 
McGuire Manufacturing

1/2 x 3 in. Brass Nipple

  • Fast #
  • Part #MN050030
  • Item #4083838
  • Manufacturer Part #N050030
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 x 3 in. Brass Nipple

  • Fast #
  • Part #MN050030
  • Item #4083838
  • Manufacturer Part #N050030
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-polished and heavy chrome plated
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.