This product requires certification to purchase.

1-1/2 x 4 in. Brass Flanged Tailpiece

You last purchased this on
 
McGuire Manufacturing

1-1/2 x 4 in. Brass Flanged Tailpiece

Brand image
You last purchased this on
 
McGuire Manufacturing

1-1/2 x 4 in. Brass Flanged Tailpiece

  • Fast #
  • Part #MST15004017
  • Item #4084043
  • Manufacturer Part #ST15004017
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Flanged
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
4 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Call for Pricing
Call for Pricing