1-1/4 in. OD Set Screw Flange in Stainless Steel
1-1/4 in. OD Set Screw Flange in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with p-traps, supplies, and shower arms
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 1 in