2 in. Flat Grid Urinal Strainer
2 in. Flat Grid Urinal Strainer
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 2 in
- Material:
- Brass
- Product Type:
- Flat Grid Urinal Strainer
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 4-7/16 in