5/8 in. Cast Brass Shallow Box Escutcheon in Chrome
5/8 in. Cast Brass Shallow Box Escutcheon in Chrome
Frequently Purchased Together
Product Details
Product Details
- For use with p-traps, supplies, and shower arms
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Fits Pipe Size:
- 5/8 in
- Length:
- 2-39/100 in
- Material:
- Cast Brass
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.