This product requires certification to purchase.

6 in. Plug Open Grid

McGuire Manufacturing

6 in. Plug Open Grid

  • Fast #
  • Part #M155ASC
  • Item #4083685
  • Manufacturer Part #155ASC
4.1 out of 5 Customer Rating
Brand image
McGuire Manufacturing

6 in. Plug Open Grid

  • Fast #
  • Part #M155ASC
  • Item #4083685
  • Manufacturer Part #155ASC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 38
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Grid Drain Material:
Brass
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tailpiece Length:
6 in
Tailpiece Style:
Straight
UPC:
758062002479