Brass Flat Grid Strainer with Adjustable Offset Waste
Brass Flat Grid Strainer with Adjustable Offset Waste
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.