This product requires certification to purchase.

3/8 in. Press Quarter Turn Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

Convertible™ II 3/8 in. Press Quarter Turn Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV2-PPST38
  • Item #9501803
  • Manufacturer Part #LFBV2-PPST38
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

Convertible™ II 3/8 in. Press Quarter Turn Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV2-PPST38
  • Item #9501803
  • Manufacturer Part #LFBV2-PPST38
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to provide labor savings at install
  • Engineered to McGuire's high quality standards
  • Smooth, quarter-turn all brass machined valve
  • Double O-ring construction
  • Brass ball, Teflon seat
  • Unique triangle handle converts to a loose key
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Collection:
Convertible™ II
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Height:
2-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Pressure - Low:
20
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Loose Key Handle
Valve Seat Material:
PTFE
Valve Size:
3/8 in x 1/2 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.42 lb
Width:
6 in