Copper x OD Lavatory Faucet Valve
Copper x OD Lavatory Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- Includes angle stop valve, flexible riser and shallow flange
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No