3/8 in. IPS Set Screw Flange
3/8 in. IPS Set Screw Flange
Frequently Purchased Together
Product Details
Product Details
- For use with p-traps, supplies, and shower arms
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Brass
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 2-39/100 in