This product requires certification to purchase.

1-1/2 in. Brass Escutcheon in Chrome

You last purchased this on
 
McGuire Manufacturing

1-1/2 in. Brass Escutcheon in Chrome

  • Fast #
  • Part #M127150O
  • Item #4083665
  • Manufacturer Part #127150O
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

1-1/2 in. Brass Escutcheon in Chrome

  • Fast #
  • Part #M127150O
  • Item #4083665
  • Manufacturer Part #127150O
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with p-traps, supplies, and shower arms
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
2-19/20 in