This product requires certification to purchase.

1/2 in. Metal Shallow Box Escutcheon in Chrome

You last purchased this on
 
McGuire Manufacturing

1/2 in. Metal Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #MSE050
  • Item #4083698
  • Manufacturer Part #SE050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 in. Metal Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #MSE050
  • Item #4083698
  • Manufacturer Part #SE050
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with p-traps, supplies, and shower arms
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal