This product requires certification to purchase.

5/8 in. Metal Shallow Box Escutcheon in Chrome

You last purchased this on
 
McGuire Manufacturing

5/8 in. Metal Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #MSE058
  • Item #4083728
  • Manufacturer Part #SE058
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

5/8 in. Metal Shallow Box Escutcheon in Chrome

  • Fast #
  • Part #MSE058
  • Item #4083728
  • Manufacturer Part #SE058
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with P-Traps, supply kits and shower arms
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
5/8 in
Material:
Metal