This product requires certification to purchase.

Offset Lavatory Strainer Polished Chrome

McGuire Manufacturing

Offset Lavatory Strainer Polished Chrome

  • Fast #
  • Part #M155WC
  • Item #30437
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Offset Lavatory Strainer Polished Chrome

  • Fast #
  • Part #M155WC
  • Item #30437
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes elbow and tubular offset tailpiece
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
Overflow Included:
Yes
Product Type:
Grid Drain
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Diameter:
2-1/4 in
Tailpiece Length:
8-1/4 in
Tailpiece Style:
Offset