This product requires certification to purchase.

1- 1/4 in. Pull- Out Plug ADA Pro Drain Polished Chrome

McGuire Manufacturing

ProDrain® 1- 1/4 in. Pull- Out Plug ADA Pro Drain Polished Chrome

  • Fast #
  • Part #MPRODRAINWC
  • Item #1685303
  • Manufacturer Part #PRODRAINWC
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

ProDrain® 1- 1/4 in. Pull- Out Plug ADA Pro Drain Polished Chrome

  • Fast #
  • Part #MPRODRAINWC
  • Item #1685303
  • Manufacturer Part #PRODRAINWC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes heavy rubber basin washer and fiber friction washer
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
ProDrain®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Offset Drain
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Diameter:
2-1/4 in
Tailpiece Length:
8-7/8 in
Tailpiece Style:
Offset
UPC:
758062027786