This product requires certification to purchase.

2 in. Cast Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

Professional 2 in. Cast Brass P-Trap

Brand image
You last purchased this on
 
McGuire Manufacturing

Professional 2 in. Cast Brass P-Trap

  • Fast #
  • Part #M8904C
  • Item #1362573
  • Manufacturer Part #8904C
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable trap with cleanout plug
  • Includes slip nuts, seamless tubular brass wall bend and steel shallow flange
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
5 in
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Cast Brass
Trap Size:
2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing