This product requires certification to purchase.

Wide Top Sink Strainer in Chrome-Plated

McGuire Manufacturing

Saniguard® Wide Top Sink Strainer in Chrome-Plated

  • Fast #
  • Part #M152NSAN
  • Item #4319025
  • Manufacturer Part #152NSAN
3.1 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Saniguard® Wide Top Sink Strainer in Chrome-Plated

  • Fast #
  • Part #M152NSAN
  • Item #4319025
  • Manufacturer Part #152NSAN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Products treated with silver during manufacturing
  • Releases on contact with water to starve and stop bacteria growth
  • Manufacturer recommends the use of the drain and the trap for maximum effectiveness
  • Requires Certification

Documents


Specifications

Collection:
Saniguard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Grate
Drain Type:
Bathroom Sink Drain
IAPMO Listed:
No
Material:
Wrought Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
1-1/2 in
Trim Ring:
No
UPC:
758062042314