This product requires certification to purchase.

Stainless Steel Heavy Duty Body Strainer with Stainless Steel Bracket

You last purchased this on
 
McGuire Manufacturing

Stainless Steel Heavy Duty Body Strainer with Stainless Steel Bracket

  • Fast #
  • Part #M151AECO
  • Item #3276687
  • Manufacturer Part #151AECO
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

Stainless Steel Heavy Duty Body Strainer with Stainless Steel Bracket

  • Fast #
  • Part #M151AECO
  • Item #3276687
  • Manufacturer Part #151AECO
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Furnished with brass lock and coupling nuts
  • Fits sink depth up to 3/4 in
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2-7/8 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4-7/8 in