This product requires certification to purchase.

Sweat Lavatory Supply Kit in Chrome-Plated

McGuire Manufacturing

Sweat Lavatory Supply Kit in Chrome-Plated

  • Fast #
  • Part #MLFH175LK
  • Item #4499679
  • Manufacturer Part #LFH175LK
3.5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Sweat Lavatory Supply Kit in Chrome-Plated

  • Fast #
  • Part #MLFH175LK
  • Item #4499679
  • Manufacturer Part #LFH175LK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid:
No
UPC:
758062051996
Water Supply Connector Type:
Sink