This product requires certification to purchase.

Wide Top Strainer with Tailpiece and Zinc Nuts Chrome

You last purchased this on
 
McGuire Manufacturing

Wide Top Strainer with Tailpiece and Zinc Nuts Chrome

  • Fast #
  • Part #M152
  • Item #30082
  • Manufacturer Part #152
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
McGuire Manufacturing

Wide Top Strainer with Tailpiece and Zinc Nuts Chrome

  • Fast #
  • Part #M152
  • Item #30082
  • Manufacturer Part #152
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits sink depth up to 3/4"
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Material:
Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
1-1/2 in