This product requires certification to purchase.

16 oz. Isopropyl Alcohol Bottle

You last purchased this on
 
Mckesson Medical Surgical

16 oz. Isopropyl Alcohol Bottle

  • Fast #
  • Part #M49176
  • Item #7454638
  • Manufacturer Part #49176
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mckesson Medical Surgical

16 oz. Isopropyl Alcohol Bottle

  • Fast #
  • Part #M49176
  • Item #7454638
  • Manufacturer Part #49176
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Alcohol Isopropyl 70%
  • First Aid Antiseptic helps relieve minor muscular aches due to over exertion
  • Also used to decrease germs in minor cuts and scrapes
  • Size: 16 ounce
  • Requires Certification

Specifications

Material:
Isopropyl Alcohol
Product Type:
Rubbing Alcohol
Size:
16 oz