This product requires certification to purchase.

5 mil Rolled Latex Finger Cot

You last purchased this on
 
Mckesson Medical Surgical

5 mil Rolled Latex Finger Cot

  • Fast #
  • Part #M52310
  • Item #7454976
  • Manufacturer Part #52310
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mckesson Medical Surgical

5 mil Rolled Latex Finger Cot

  • Fast #
  • Part #M52310
  • Item #7454976
  • Manufacturer Part #52310
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pre-rolled natural latex finger cots
  • Powder free
  • Approved for medical use
  • Size: Large
  • Dimensions: 2-1/2" L x 30mm +/- 2mm W)
  • Thickness: 5 mil
  • Color: Natural
  • Requires Certification

Specifications

Color Finish Name:
White
Material:
Latex
Thickness:
5 mil