This product requires certification to purchase.

4-1/4 x 36 in. Moore Medical Splint

You last purchased this on
 
Mckesson Medical Surgical

Sam® Splint 4-1/4 x 36 in. Moore Medical Splint

  • Fast #
  • Part #M37155
  • Item #6377829
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mckesson Medical Surgical

Sam® Splint 4-1/4 x 36 in. Moore Medical Splint

  • Fast #
  • Part #M37155
  • Item #6377829
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lightweight and compact, the SAM Splint is waterproof and reusable
  • The SAM® SPLINT is built from a thin core of aluminum alloy, sandwiched between two layers of closed-cell foam
  • The SAM® SPLINT is extremely pliable - Bent into any of three simple curves, it becomes extremely strong and supportive for any fractured or injured limb
  • Provides added stability for all limbs including the neck
  • Fastens in place with tape or wrap of choice - No extra equipment is needed
  • Closed-cell foam allows easy cleaning and disinfection is compatible with all standard cleaning solutions
  • Requires Certification

Specifications

Collection:
Sam® Splint
Color Finish Name:
Orange, Blue
Length:
36 in
Product Type:
Splint
Width:
4-1/4 in