This product requires certification to purchase.

8 in. x 18 ft. Tyton Joint Zinc CL52 Ductile Iron Pipe

You last purchased this on
 
McWane

8 in. x 18 ft. Tyton Joint Zinc CL52 Ductile Iron Pipe

  • Fast #
  • Part #DI52TJZPX
  • Item #7259704
  • Manufacturer Part #DI52TJZPX
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
McWane

8 in. x 18 ft. Tyton Joint Zinc CL52 Ductile Iron Pipe

  • Fast #
  • Part #DI52TJZPX
  • Item #7259704
  • Manufacturer Part #DI52TJZPX
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Zinc
Ductile Iron Class:
CL52
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
8 in
UL Listed:
Yes
Wall Thickness:
0.45 in