This product requires certification to purchase.

Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter

You last purchased this on
 

Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter

  • Fast #
  • Part #MJFALAX
  • Item #92589
  • Manufacturer Part #670610371205
3.4 out of 5 Customer Rating
You last purchased this on
 

Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter

  • Fast #
  • Part #MJFALAX
  • Item #92589
  • Manufacturer Part #670610371205
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
Coating:
Asphaltic
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter, Straight
Length:
12 in
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement-lined
UL Listed:
Yes