COLDWORK M-PACT XL BLK/GRY
COLDWORK M-PACT XL BLK/GRY
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist.
- Thermoplastic Rubber (TPR) impact protection meets ANSI 138 Level 2 impact standard.
- Water-resistant SoftShell back of hand.
- Laminated wind barrier provides critical wind-resistance.
- C40 3M Thinsulate traps warm air to help regulate your body temperature.
- Rugged Armortex® thumb saddle reinforcement.
- Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability.
- Dual-layer internal fingertip reinforces the index finger and thumb for added durability.
- Armortex® palm reinforcement provides added durability. Removable spring clip keeps your gloves organized for easy storage.
- D3O® palm padding absorbs and dissipates high-impact energy.
Documents
Specifications
- ANSI:
- ANSI/ISEA 138
- Color Finish Name:
- Grey/Black
- Depth:
- 1-1/5 in
- Glove Size:
- XL
- Glove Type:
- Winter, Work, Insulated
- Height:
- 1-1/5 in
- Length:
- 11-7/10 in
- Material:
- Synthetic Fiber, Plastic
- Material Type:
- Polyurethane
- Reusable:
- Yes
- Width:
- 4-1/2 in