This product requires certification to purchase.

COLDWORK PEAK MD BLK/GRY

You last purchased this on
 
Mechanix Wear

COLDWORK PEAK MD BLK/GRY

  • Fast #
  • Part #MCWKPK58009
  • Item #9607113
  • Manufacturer Part #CWKPK-58-009
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

COLDWORK PEAK MD BLK/GRY

  • Fast #
  • Part #MCWKPK58009
  • Item #9607113
  • Manufacturer Part #CWKPK-58-009
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extended gauntlet cuff with adjustable ladder lock pull tab.
  • Water-repellent SoftShell outer.
  • 5mm padded knuckle protection.
  • PrimaLoft® 100g Gold performance insulation.
  • Rugged Armortex® thumb saddle reinforcement and fingertip reinforcement.
  • Waterproof barrier keeps your hands dry and warm in rain, sleet or snow.
  • Rugged Armortex® palm resists water and restores grip.
  • Touchscreen capable index finger keeps you connected in cold conditions.
  • Removable spring clip keeps your gloves organized for easy storage.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey/Black
Depth:
2-1/5 in
Glove Size:
M
Glove Type:
Winter, Work, Insulated
Height:
2-1/5 in
Length:
12-9/10 in
Material:
Synthetic Leather
Reusable:
Yes
Width:
4-2/5 in