XL Size Leather Work Gloves in Brown
Durahide™ XL Size Leather Work Gloves in Brown
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Comfortable stretch-elastic cuffs provide easy on and off flexibility.
- Durahide™ DRY™ leather is water resistant yet breathable, and ready to work with no break-in time.
- The Gunn cut finger design repositions vulnerable seams for improved durability.
- Comfortable keystone thumb design.
Documents
Specifications
- Collection:
- Durahide™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- XL
- Glove Type:
- Construction, DIY Home Improvement, Industrial, Landscaping, Oil and Gas Industry, Work
- Material:
- Leather
- Reusable:
- Yes