Large DuraHide® Leather and Elastic Gloves in Brown with Black
FastFit® Large DuraHide® Leather and Elastic Gloves in Brown with Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Form-fitting TrekDry® material keeps your hands cool and comfortable while you work.
- DuraHideTM leather thumb reinforcement.
- Pinched finger tip construction improves fingertip strength.
- Anatomically designed two-piece palm eliminates material bunching in the palm.
- DuraHideTM leather palm provides extreme abrasion resistance.
- Comfortable stretch elastic cuff provides easy on and off flexibility.
Documents
Specifications
- Collection:
- FastFit®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brown/Black
- Glove Size:
- L
- Glove Type:
- Abrasion Resistant
- Material:
- Elastic
- Package Quantity:
- 1 Pair
- Reusable:
- Yes