XL Size Grain Leather Glove in Brown and Black
FastFit® XL Size Grain Leather Glove in Brown and Black
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Comfortable stretch elastic cuff provides easy on and off flexibility.
- Form-fitting TrekDry® material keeps your hands cool and comfortable while you work.
- DuraHide leather thumb reinforcement.
- Pinched fingertip construction improves fingertip strength.
- Anatomically designed two-piece palm eliminates material bunching in the palm.
- DuraHide leather palm provides extreme abrasion resistance.
- Machine washable.
Documents
Specifications
- Collection:
- FastFit®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- XL
- Glove Type:
- Construction, Woodwork, Carpentry
- Height:
- 1-1/5 in
- Length:
- 9 in
- Material:
- Leather
- Reusable:
- Yes
- Width:
- 3-3/5 in