M Size Cut Resistant Gloves in Hi-Viz Yellow, Black and Red
Hi-Viz FastFit® M Size Cut Resistant Gloves in Hi-Viz Yellow, Black and Red
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- DuraHide leather protects your palm with extreme abrasion resistance.
- Gunn cut finger design repositions vulnerable seams for improved durability.
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Collection:
- Hi-Viz FastFit®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Hi-Viz Yellow, Black, Red
- Glove Size:
- M
- Glove Type:
- Maintenance & Repair, Construction, Metal Stamping, Material Handling
- Height:
- 1-71/500 in
- Length:
- 10-1/2 in
- Material:
- Synthetic Leather, Elastic, TrekDry
- Reusable:
- Yes
- Width:
- 4-173/1000 in