This product requires certification to purchase.

XL Size D3O®, HPPE, Neoprene, Polyester, TPR and Synthetic Leather Impact Gloves in Hi-Viz Yellow

You last purchased this on
 
Mechanix Wear

M-Pact® XPLOR™ XL Size D3O®, HPPE, Neoprene, Polyester, TPR and Synthetic Leather Impact Gloves in Hi-Viz Yellow

  • Fast #
  • Part #MMPDX91011
  • Item #8318676
  • Manufacturer Part #MPDX-91-011
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

M-Pact® XPLOR™ XL Size D3O®, HPPE, Neoprene, Polyester, TPR and Synthetic Leather Impact Gloves in Hi-Viz Yellow

  • Fast #
  • Part #MMPDX91011
  • Item #8318676
  • Manufacturer Part #MPDX-91-011
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extended Neoprene cuffs protect your wrists and keep debris out.
  • Thermoplastic Rubber knuckle meets EN 13594 impact standard.
  • Thermoplastic Rubber finger guards and pinch-point fingertip impact protection.
  • Dexterous synthetic leather with enhanced gripping power.
  • D3O palm padding absorbs and dissipates high-impact energy while you work.
  • Red carrier loops provide convenient storage.
  • Machine washable.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 138 Level 1
Collection:
M-Pact® XPLOR™
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Yellow
Glove Size:
XL
Glove Type:
Construction, Heavy Equipment Operation, Industrial, Mining, Oil and Gas Industry
Material:
Plastic, Rubber, Synthetic Leather
Material Type:
D3O, HPPE, Neoprene, Polyester, TPR
Reusable:
Yes