XL Size D3O®, HPPE, Neoprene, TPR and Synthetic Leather Impact Gloves in Hi-Viz Green and Red
M-Pact® XPLOR™ XL Size D3O®, HPPE, Neoprene, TPR and Synthetic Leather Impact Gloves in Hi-Viz Green and Red
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extended Neoprene cuffs protect your wrists and keep debris out.
- Thermoplastic Rubber knuckle guard meets EN 13594 standard for impact resistance.
- Thermoplastic Rubber (TPR) finger guards and metacarpal impact protection.
- Armortex® grip provides durable gripping power in slick conditions.
- D3O® palm padding absorbs and dissipates high-impact energy while you work.
- Red carrier loops provide convenient storage.
- Machine washable.
Documents
Specifications
- ANSI:
- ANSI 138 Level 2
- Collection:
- M-Pact® XPLOR™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Red
- Glove Size:
- XL
- Glove Type:
- Construction, Driver, Industrial, Mining, Oil and Gas Industry, Work
- Material:
- Plastic, Rubber, Synthetic Leather
- Material Type:
- D3O, HPPE, Neoprene, TPR
- Reusable:
- Yes