XXL Size Cotton, Grain Leather, Kevlar®, Synthetic Leather, Leather, D3O®, Neoprene, Polyester and TPR Impact Gloves in Green and Fluorescent Orange
M-Pact® XPLOR™ XXL Size Cotton, Grain Leather, Kevlar®, Synthetic Leather, Leather, D3O®, Neoprene, Polyester and TPR Impact Gloves in Green and Fluorescent Orange
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extended Neoprene cuffs protect your wrists and keep debris out.
- Thermoplastic Rubber (TPR) impact protection meets EN 13594 impact standard.
- Thermoplastic Rubber (TPR) finger guards and metacarpal protection prevent impact injuries.
- EN 388: 2016 Level D and ANSI A4 cut resistant palm with enhanced gripping power.
- D3O palm padding absorbs and dissipates high-impact energy while you work.
- Red carrier loops provide convenient storage.
- Machine washable.
Documents
Specifications
- ANSI:
- ANSI Cut Level A4, ANSI/ISEA 138 Level 1
- Collection:
- M-Pact® XPLOR™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Fluorescent Orange
- Glove Size:
- XXL
- Glove Type:
- Construction, Cut Resistant, Heavy Equipment Operation, Industrial, Mining, Oil and Gas Industry
- Material:
- Cotton, Grain Leather, Kevlar®, Leather, Plastic, Rubber, Synthetic Leather
- Material Type:
- D3O, Neoprene, Polyester, TPR
- Reusable:
- Yes