XXL Size D3O®, HPPE, Neoprene, Polyester, TPR and Synthetic Leather Impact Gloves in Hi-Viz Yellow
M-Pact® XPLOR™ XXL Size D3O®, HPPE, Neoprene, Polyester, TPR and Synthetic Leather Impact Gloves in Hi-Viz Yellow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extended Neoprene cuffs protect your wrists and keep debris out.
- Thermoplastic Rubber knuckle meets EN 13594 impact standard.
- Thermoplastic Rubber finger guards and pinch-point fingertip impact protection.
- Dexterous synthetic leather with enhanced gripping power.
- D3O palm padding absorbs and dissipates high-impact energy while you work.
- Red carrier loops provide convenient storage.
- Machine washable.
Documents
Specifications
- ANSI:
- ANSI/ISEA 138 Level 1
- Collection:
- M-Pact® XPLOR™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Glove Size:
- XXL
- Glove Type:
- Construction, Heavy Equipment Operation, Industrial, Mining, Oil and Gas Industry
- Material:
- Plastic, Rubber, Synthetic Leather
- Material Type:
- D3O, HPPE, Neoprene, Polyester, TPR
- Reusable:
- Yes