This product requires certification to purchase.

XXL Size D3O®, HPPE, Neoprene, TPR and Synthetic Leather Impact Gloves in Hi-Viz Green and Red

You last purchased this on
 
Mechanix Wear

M-Pact® XPLOR™ XXL Size D3O®, HPPE, Neoprene, TPR and Synthetic Leather Impact Gloves in Hi-Viz Green and Red

  • Fast #
  • Part #MMPGR91012
  • Item #8318605
  • Manufacturer Part #MPGR-91-012
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

M-Pact® XPLOR™ XXL Size D3O®, HPPE, Neoprene, TPR and Synthetic Leather Impact Gloves in Hi-Viz Green and Red

  • Fast #
  • Part #MMPGR91012
  • Item #8318605
  • Manufacturer Part #MPGR-91-012
4.8 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extended Neoprene cuffs protect your wrists and keep debris out.
  • Thermoplastic Rubber knuckle guard meets EN 13594 standard for impact resistance.
  • Thermoplastic Rubber (TPR) finger guards and metacarpal impact protection.
  • Armortex® grip provides durable gripping power in slick conditions.
  • D3O® palm padding absorbs and dissipates high-impact energy while you work.
  • Red carrier loops provide convenient storage.
  • Machine washable.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 138 Level 2
Collection:
M-Pact® XPLOR™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Red
Glove Size:
XXL
Glove Type:
Construction, Driver, Industrial, Mining, Oil and Gas Industry, Work
Material:
Plastic, Rubber, Synthetic Leather
Material Type:
D3O, HPPE, Neoprene, TPR
Reusable:
Yes