This product requires certification to purchase.

XXL Size 0.5mm Nylon, Polyester and TPR Tactical Gloves in Black

You last purchased this on
 
Mechanix Wear

M-Pact® XXL Size 0.5mm Nylon, Polyester and TPR Tactical Gloves in Black

  • Fast #
  • Part #MMPSD55012
  • Item #8318682
  • Manufacturer Part #MPSD-55-012
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

M-Pact® XXL Size 0.5mm Nylon, Polyester and TPR Tactical Gloves in Black

  • Fast #
  • Part #MMPSD55012
  • Item #8318682
  • Manufacturer Part #MPSD-55-012
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thermoplastic Rubber (TPR) impact protection meets EN 13594 impact standard.
  • Tapered Thermoplastic Rubber (TPR) pinch-point fingertip protection.
  • Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist.
  • Breathable TrekDry® keeps your hands cool and comfortable.
  • Polyester thumb sweat wipe.
  • Removable trigger finger seams eliminate material fray.
  • 0.5mm AX-Suede™ delivers precision feel and touchscreen capability.
  • Nylon carrier loops for storage.
  • Machine washable.
  • Requires Certification

Documents


Specifications

Collection:
M-Pact®
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
XXL
Glove Type:
Law Enforcement, Maintenance & Repair, Military, Shooting
Material:
Plastic, Rubber
Material Type:
Nylon, Polyester, TPR
Reusable:
Yes