This product requires certification to purchase.

Size M Synthetic Leather Glove in Black and Tan

You last purchased this on
 
Mechanix Wear

Material 4X® FastFit® Size M Synthetic Leather Glove in Black and Tan

  • Fast #
  • Part #MMF4X75009
  • Item #7103602
  • Manufacturer Part #MF4X-75-009
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

Material 4X® FastFit® Size M Synthetic Leather Glove in Black and Tan

  • Fast #
  • Part #MMF4X75009
  • Item #7103602
  • Manufacturer Part #MF4X-75-009
4.6 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Form-fitting Trek Dry® helps keep your hands cool and comfortable.
  • Reinforced thumb and index finger improve durability.
  • Anatomically designed two-piece palm eliminates material bunching.
  • Durable synthetic leather palm infused with touchscreen technology.
  • Machine washable.
  • Material4X synthetic leather protects your palm with extreme abrasion resistance
  • Form-fitting Trek Dry® material keeps working hands cool and comfortable
  • Stretch-elastic cuff creates a secure fit
  • Perforated back-of-hand allows for added ventilation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016
Collection:
Material 4X® FastFit®
Color Finish Category:
Blacks
Color Finish Name:
Black, Tan
Disposable:
No
Glove Size:
M
Glove Type:
Abrasion Resistant, General Purpose, Construction, Carpentry, Woodwork, Heavy Equipment Operation, Towing and Transportation, DIY Home Improvement
Material:
Synthetic Leather
Reusable:
Yes