This product requires certification to purchase.

XXL Size EVA Gloves

You last purchased this on
 
Mechanix Wear

Material 4X® XXL Size EVA Gloves

  • Fast #
  • Part #MMP4X75012
  • Item #7017461
  • Manufacturer Part #MP4X-75-012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

Material 4X® XXL Size EVA Gloves

  • Fast #
  • Part #MMP4X75012
  • Item #7017461
  • Manufacturer Part #MP4X-75-012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented Impact Guard™ protects the first knuckle with EVA foam padding.
  • Thermoplastic Rubber (TPR) knuckle guards and full-length fingertip protection reduce the risk of impact and pinching injuries.
  • Form-fitting TrekDry® material keeps your hands cool and comfortable while you work.
  • Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to your wrist.
  • Armortex® palm reinforcement panel.
  • Material4X® internal fingertip reinforcement provides added durability.
  • Embossed and textured index finger and thumb provides grip.
  • D3O® palm padding absorbs and dissipates high-impact energy through the palm.
  • Material4X synthetic leather delivers greater abrasion resistance and greater tear resistance than standard synthetic gloves.
  • Machine washable.
  • Requires Certification

Documents


Specifications

Collection:
Material 4X®
Glove Size:
XXL
Material:
Synthetic Leather, Synthetic Fiber
Material Type:
Spandex
Reusable:
Yes